{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 16 mm | |
| Square drive | 3/8 inch | |
| ⌀ drive output end | 21.7 mm | |
| Length | 60 mm | |
| Drive profile | Bi-hex socket | |
| Retention mechanism for spark plugs | Rubber retainer | |
| Type of product | Socket insert |
| Article number | 637310 16 | |
| EAN / GTIN | 4018754003204 | |
| Manufacturer number | 02120036 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |