Reversible precision ratchet, 3/8 inch 3/8

Article no.: 635145 3/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
535 pieces in stock
  • Square drive: 3/8

Product details

Technical Data

Square drive 3/8 inch
overall length 197 mm
No. of teeth 72
Working angle 5 degrees
Material Chromium vanadium steel
Type of product Ratchet

Identification numbers & Classifications

Article number 635145 3/8
EAN / GTIN 4062406798420

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
With ejector and reversing lever for right-hand and left-hand threads, working arc 5°.

Standard:

External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart