Wire puller flexible nylon steel 50 m length, 6 mm diameter

Article no.: 629896
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

GST plug-in system yes
Power supply mains-powered
Support cabinet version base closed
Type of product base cabinet
Weight 0.2 kg

Identification & Classification

Article number 629896
EAN / GTIN 3148516298966
Manufacturer number 629896
L-Number L60130 4061
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Ideal for very long pipe systems
  • High tensile force
  • Tearing load: 200 kN
  • Retractable length: 50 m
  • Diameter 6 mm

Feature:

  • Weight in grams: 200

Supplied with:

  • Pliable guide head
  • Sliding wheel with hook-in plate
  • Carabiner

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability