Double-ended ring spanner, deep cranked, Width across flats: 6X7mm

Article no.: 615600 6X7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
717 pieces in stock 717 pieces available in 5-10 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 6 mm
Width across flats 2 7 mm
Spanner length L 165 mm
maximum ring ⌀ D1 max 11 mm
maximum ring ⌀ D2 max 12 mm
Ring setting 75 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Ring end deep cranked yes
open ring no
Type of product Spanner

Identification & Classification

Article number 615600 6X7
EAN / GTIN 4062406219703
Manufacturer number 615600 6X7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring ends with HT-Drive profile.

Standard:

DIN 838 / ISO 3318

Material:

Chrome alloy steel; non-flaking chrome-plated, smoothed finish.

Note:

HT-Drive − the particularly close-fitting profile.
Advantage
  • Bolts are gripped on the flanks.
  • The corners are protected.
  • Longer bolt life.
  • Larger contact surfaces between bolt and tool.
  • Secure grip and higher torque transmission.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart