{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 12 pcs. | |
| Version | offset | |
| Manufacturing process | drop forged | |
| Number of tools | 12 | |
| Handle properties | ergonomic | |
| Type of handle | standard handle | |
| Type of product | spanner | |
| Material | chromium vanadium steel | |
| Surface | matt chrome-plated | |
| Standard | DIN 838; ISO 3318 | |
| Set | yes | |
| Drive | handle | |
| Output drive | for hexagon head screws | |
| Content | set/ assortment |
| Article number | 615610 12 | |
| EAN / GTIN | 4062406221126 | |
| Manufacturer number | 615610 12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |