{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | no | |
| Wet maximum | suitable | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Holder version | metric | |
| Holder size, metric | 0064 mm | |
| Dry machining | suitable | |
| Shank diameter DS | 6.4 mm | |
| Size of bit hex according to DIN 3126 | C 6,3 | |
| Shank type | HE | |
| Air | suitable | |
| Cutter diameter, min. Dc min. | 6.4 mm | |
| Cutter diameter, max. Dc max. | 6.4 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Flute length Lc | 87 mm | |
| Number of teeth Z | 2 | |
| Twist direction | right-hand | |
| Point geometry | N | |
| Centre drill shape | A | |
| Type of drilling tool | centre drill, single-sided | |
| Product designation (type) | N | |
| Pilot drill required | no | |
| Tool material | HSS | |
| Interface | joint 1 | |
| Overall length L | 87 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Machining method | drilling into solid material | |
| Type of product | centre drill | |
| Content | single part |
| Article number | 589433 6KT | |
| EAN / GTIN | 885911955782 | |
| Manufacturer number | LXAH99314SPB | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.lenoxtools.com |