{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Number of tools | 5 pcs. | |
| Manufacturer’s designation | 922EF | |
| Type of cutting | straight cutting (fine) | |
| Min. thickness of material | 1.5 mm | |
| Max. thickness of material | 4 mm | |
| Max. metal profile (open) | 100 mm | |
| Type of product | sabre saw blade | |
| Number of saw blades | 5 pcs. | |
| Material of blade | bimetal (BiM) | |
| Length | 150 mm | |
| Material suitability | metal; steel | |
| Material group | metal | |
| Configurable | no | |
| Content | set/ assortment |
| Article number | 588600 922EF | |
| EAN / GTIN | 4045197726834 | |
| Manufacturer number | 588600 922EF | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |