{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 1 pcs. | |
| Description of shape | cylindrical shape | |
| Diameter | 100 mm | |
| Width of roller | 100 mm | |
| Diameter of hole | 19 mm | |
| Type | pneumatic | |
| Degree of hardness | standard | |
| Colour | black | |
| Contents unit | pieces | |
| Type of product | Backing roller |
| Article number | 568577 AIR | |
| EAN / GTIN | 4062406297961 | |
| Manufacturer number | 568577 AIR | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |