Hand sanding block with hook and loop fastening, suitable for disc ⌀: 125mm

Article no.: 567857 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
277 pieces in stock 277 pieces available in 3-4 working days

Select article variation and quantity

suitable for disc ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Foam rubber
Length 125 mm
Width 81 mm
Height 51 mm
with finger grip recesses yes
suitable for velour-backed abrasive disc ⌀ 125 mm
Type of product Sanding block

Identification & Classification

Article number 567857 125
EAN / GTIN 2050001030405

Description

Version:

Made of resilient foam rubber, quick sheet change by means of hook and loop fastening.
Very easy to use, shaped finger grips.

Application:

For rubbing down surfaces and contours by hand. No slipping of the abrasive paper.
For velour-backed abrasive discs ⌀ 125mm and ⌀ 150mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart