{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape | round | |
| Diameter | 150 mm | |
| Propulsive equipment | random orbital sander | |
| Holder | hook and loop | |
| Max. circumferential speed | 40 m/s | |
| Grinding media backing | film | |
| Series | Hookit 775L | |
| Contents unit | pieces | |
| Type of product | hool and loop grinding disc | |
| Abrasive media | ceramic grit (CER) | |
| Grit size (mesh) | 1,000 mesh | |
| Suitable for material | wood; plastics | |
| Material group | multi-material | |
| Characteristics | hook and loop fastener; with dust extraction | |
| Max. iron, sulphur and chlorine constituents | 0.1 % |
| Article number | 567792 1000 | |
| EAN / GTIN | 068060120151 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |