{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thread | M14 | |
| Content | 1 pcs. | |
| Description of shape | round | |
| Diameter | 125 mm | |
| Width of disc | 20 mm | |
| Holder | thread mounting | |
| Grit designation | coarse | |
| Max. circumferential speed | 80 m/s | |
| Binding | resin and artificial resin | |
| Contents unit | pieces | |
| Type of product | flap wheel | |
| Abrasive media | regular aluminium oxide (A) | |
| Grit size (mesh) | 40 mesh | |
| Suitable for material | stainless steel; steel | |
| Material group | metal | |
| Max. iron, sulphur and chlorine constituents | 0.1 % |
| Article number | 566350 40 | |
| EAN / GTIN | 4045197344434 | |
| Manufacturer number | 566350 40 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |