Heavy pneumatic toggle clamp

Article no.: 565865
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 565865
EAN / GTIN 4020772536343
Manufacturer number 565865
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Heavy pneumatic tensioner, double acting.
Max. Operating pressure 6 bar. With infinitely adjustable opening angle in the range from 10° to 135°. Aluminium housing. With pneumatic end position damping and self-locking. Standard with inductive interrogation 24V. Supplied without clamping arm.
Accessories (not included in scope of delivery):
- Clamping arm No. 6828SP in the middle, right and left
- Connection cable for inductive interrogation

Feature:

  • Size: 50
  • Tension torque at 5 bar: 160 Nm
  • Holding torque max.: 800 Nm
  • Weight: 3.6 Kg
  • Size: 50
  • B: 144
  • C: 82.0
  • C1 *: 93
  • C2: 10.5
  • C3: 6.5
  • C4: 4.5
  • C5: 4.5
  • C6: 108
  • C7: 50
  • C8: 54.0
  • C9: -
  • ØD H7: -
  • ØD1 H7

    : 8
  • G: -
  • G1: M8
  • G2: G1/8
  • H ±0.2: 51.5
  • H1: 286
  • H2: 149.5
  • H3: 16.5
  • H4 +0.1: 55
  • H5: 36.5
  • Size: 50
  • H6: 58
  • H7 N9: -
  • I ±0.1: 28
  • L: 69
  • L1 -0.5: 45
  • L2: 48
  • L3: 48
  • N*: -
  • N1*: -
  • N2 ±0.05: -
  • N3 ±0.05: -
  • N4 ±0.05: -
  • N5*: 32
  • N6 ±0.1: 11.0
  • N7 ±0.05: 27
  • N8*: 30
  • S h9: 19
  • T: -
  • T1: -
  • T2: 12
  • T3: 12
  • Piston Ø
    : 50

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart