{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | HSS | |
| Standard | DIN 5157 | |
| Thread type | BSP/G | |
| Core hole diameter | 8.8 mm | |
| Overall length L | 92 mm | |
| Cutter diameter D | 3.175 mm | |
| Nominal diameter of inch thread D | 0.125 in | |
| Type of thread-cutting tool | hand tap | |
| Content | two-piece tap set | |
| Machining group | P (steel) | |
| Weight | 38 g | |
| Type of product | taps |
| Article number | 56080340 | |
| EAN / GTIN | 4022668011330 | |
| Manufacturer number | 56080340 | |
| L-Number | L60010 7751 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |