Hard-shell trolley HTK ″Sanitary″ with loading contour, empty inside l.195mm w.485mm h.350mm

Article no.: 56070096
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material aluminium; plastic
Internal dimension depth 195 mm
Internal dimension width 485 mm
Internal dimension height 350 mm
Weight 7.8 kg
Characteristics can be lifted by crane
Fittings wheels; carrying handle
Volume 36 l
Number of catches 2
Colour grey
Type of product case
External dimension width 285 mm
External dimension height 450 mm
External dimension depth 520 mm
Closure tension latch
Mobile yes

Identification & Classification

Article number 56070096
EAN / GTIN 4022668013556
Manufacturer number 56070096
L-Number L60010 7535
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Rollable trolley: Back-friendly, thanks to long telescopic handle
  • Internal dimensions: 485 x 350 x 195 (36 litres)
  • High-quality and highly resilient materials for daily professional use
  • Extra strong aluminium frame against twisting and premature defects
  • Very durable case feet, extra large and elasticated
  • Sturdy fasteners for perfect function
  • Smooth-running locks to prevent unauthorised access
  • Solid hinges for a long service life
  • Durable opening mechanism for thousands of smooth case openings
  • Perfectly embedded tool boards to prevent slipping and jamming
  • Flexible bottom compartment layout
  • Illustration shows assembly example: Order no. 56070096 = empty case without fittings
  • 3 tool boards with 5 placement contour surfaces for specified sanitary equipment

Feature:

  • Capacity: 36 l
  • Internal length: 195 mm
  • Height mm (inside): 350 mm
  • Width internal: 485 mm
  • Height mm (h): 450 mm
  • Length mm (L): 520 mm
  • Weight: 7800g
  • Weight kg: 8,815kg
  • Width mm (b): 285 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart