Genuine leather bag L3 (apprentice case), empty L.440mm W.190mm H.300mm

Article no.: 56070069
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour brown
Internal dimension width 420 mm
Internal dimension height 250 mm
Internal dimension depth 150 mm
Number of catches 2
Type of product Bag
Fittings use
Closure buckle
External dimension width 440 mm
External dimension height 300 mm
External dimension depth 190 mm
Material leather
Weight 3.02 kg

Identification & Classification

Article number 56070069
EAN / GTIN 4022668012566
Manufacturer number 56070069
L-Number L60010 7620
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Material: Genuine cowhide
  • Hinged front wall
  • All-round aluminium edge protection
  • Galvanised sheet steel floor pan
  • Various tool holders
  • Made in Germany
  • Illustration shows assembly example: Order no. 56070069 = empty bag without fittings

Feature:

  • Internal length: 150 mm
  • Height mm (inside): 250 mm
  • Width internal: 420 mm
  • Height mm (h): 300 mm
  • Length mm (L): 440 mm
  • Weight: 3020g
  • Width mm (b): 190 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart