{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black | |
| Length of strap | 3 m | |
| Width of strap | 25 mm | |
| Material of strap width | polyester | |
| Lashing force (pulled straight) LC | 250 daN | |
| Standard | EN12195-2 | |
| Lashing strap type | 1 pieces | |
| Ratchet type | clamp lock | |
| Content | Single piece | |
| Type of product | tensioning strap |
| Article number | 56050300 | |
| EAN / GTIN | 4022668014348 | |
| Manufacturer number | 56050300 | |
| L-Number | L60010 6701 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |