Impact letter set Versal-H.8mm

Article no.: 56036838
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of punches 27 pcs.
Type of product punch
Character A − Z
Height of font 8 mm
Width of punch type 85 mm
Height of punch type 40 mm
Max. material strength of the surface to be punched 800 N/mm2
Total weight 1,900 g

Identification & Classification

Article number 56036838
EAN / GTIN 4022668368380
Manufacturer number 56036838
L-Number L60010 6985
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • For workpieces with a strength of 600 - 800 N / mm²
  • Engraving hardness 58 - 60 HRc, typeface according to DIN 1451; A − Z
  • With shaft marking, machine engraved

Feature:

  • Versal height mm: 8 mm
  • Height mm (h): 40 mm
  • No.: 36838
  • Weight: 1900g
  • Width mm (b): 85 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart