{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of tip | pointed | |
| Position of tip | angled | |
| Material | special tool steel | |
| Overall length L | 155 mm | |
| Surface | nickel-plated | |
| Squares | 25 degrees | |
| Content | single part | |
| Type of product | tweezers | |
| Characteristics | nickel-plated | |
| Total weight | 26 g |
| Article number | 56036710 | |
| EAN / GTIN | 4022668367109 | |
| Manufacturer number | 56036710 | |
| L-Number | L60010 6769 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |