Steel rule 0.3 m

Article no.: 56036286
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scaling millimetre
Graduation 1 mm
Unit for measurement range millimetre
Min. measuring range 0 mm
Max. measuring range 300 mm
Material HSS
Overall length 315 mm
Overall width 15 mm
Overall height 1 mm
Flexible yes
Stainless steel yes
Weight 15 g
Type of product scale

Identification & Classification

Article number 56036286
EAN / GTIN 4022668362869
Manufacturer number 56036286
L-Number L60010 6729
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • With etched millimetre graduation
  • Flexible, stainless

Feature:

  • Height mm (h): 1 mm
  • L [m]: 0.3 m
  • Length mm (L): 315 mm
  • Weight: 15g
  • Width mm (b): 15 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart