Coating size L.320mm

Article no.: 56036170
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Scaling millimetre
Graduation 0.05 mm
Unit for measurement range millimetre
Min. measuring range 0 mm
Max. measuring range 320 mm
Material HSS; aluminium alloy
Overall length 320 mm
Overall width 50 mm
Weight 425 g
Type of product straight edge

Identification & Classification

Article number 56036170
EAN / GTIN 4022668361701
Manufacturer number 56036170
L-Number L60010 6691
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Made of Dur aluminium, hardened to HRC63
  • Scratch-resistant, black anodised surface
  • Steel stop block
  • Clearly legible, laser-engraved scale
  • With 0.05 mm vernier

Feature:

  • Length mm (L): 320 mm
  • Weight: 425g
  • Width mm (b): 50 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart