{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Stockschrauben-Ein- und Ausdrehaufsatz | |
| Quality and test seal | none | |
| Guideline / labelling | none | |
| ESD protected area (EPA) | no | |
| EX area | no | |
| Type | without cooling lubricant entry | |
| Direction of rotation | right-hand thread | |
| Thread type | M | |
| Thread size min., screws | M10 | |
| Max. thread size | M10 | |
| Type of product | screw extractor | |
| Suitable for | screws | |
| Length | 70 mm | |
| Weight | 124 g |
| Article number | 56013172 | |
| EAN / GTIN | 4022668131724 | |
| Manufacturer number | 56013172 | |
| L-Number | L60010 7695 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |