{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 2 pcs. | |
| Colour, black | Signal red; Jet black | |
| Part described, Jet black | Griff | |
| Part described, Signal red | Griffkappe | |
| Manufacturer’s designation | Stufenschlüssel Set | |
| Colour | red; black | |
| Drive size, external square drive | 1/2 inch | |
| Width across flats, for hexagon head screws | 9.525 mm | |
| Type of product | spanner; socket spanner | |
| Surface | chrome-plated | |
| Overall length L | 260 mm | |
| Drive | external square drive | |
| Output drive | for hexagon head screws | |
| Content | set/ assortment |
| Article number | 56013143 | |
| EAN / GTIN | 4022668131434 | |
| Manufacturer number | 56013143 | |
| L-Number | L60010 7195 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |