Power clamp 3-step

Article no.: 559879
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 559879
EAN / GTIN 4020772021023
Manufacturer number 559879
L-Number L30090 949
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

3-stage force clamp, made of alloy tempered steel, forged and black zinc plated. Complete with 3-stage support element, clamping unit and 7630BFS fixing kit.
Pressure piece in smooth and fluted version, optionally available.

Feature:

  • Size: 30
  • Max. Static load: 30 kN
  • M: M12
  • Groove: 14
  • H: 13 – 129
  • E: 37 – 106
  • L: 130
  • Weight: 4600 g
  • Size: 30
  • B: 68
  • B1: 13.5
  • B2: 18.0
  • E1: 22.5
  • H1: 146
  • H2: 101
  • M1: M16
  • SW1: 8
  • Md: 70 Nm
  • Md 1: 100 Nm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart