{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | DF-BL | |
| Content | 1 pcs. | |
| Shape | flat | |
| Abrasive media width | 13 mm | |
| Abrasive media length | 305 mm | |
| Propulsive equipment | tape machines | |
| Grit designation | fine | |
| Grinding media backing | fleece | |
| Binding | resin and artificial resin | |
| Version | A fine | |
| Colour | green | |
| Contents unit | pieces | |
| Type of product | linishing belt | |
| Abrasive media | regular aluminium oxide (A) | |
| Max. grit equivalent | 240 | |
| Material group | metal |
| Article number | 558485 240 | |
| EAN / GTIN | 2050002086548 | |
| Manufacturer/responsible person | MARKMANN Oberflächentechnik GmbH, Gustav-Hagemann-Straße 40, 38229 Salzgitter/Engelnstedt, Germany, www.markmann.de |