{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | polishing block | |
| Abrasive media | diamond (D) | |
| Length | 175 mm | |
| Width | 125 mm | |
| Grit | 151 | |
| Grit designation | very coarse | |
| Polishing stage | pre-polishing | |
| Material suitability | all metals; non-ferrous metals | |
| Series | CaraFin | |
| Manufacturer’s designation | CaraFin Diamant Polierpad | |
| Grinding medium code | D | |
| Binding | polyurethane (PU) |
| Article number | 557515 D151 | |
| EAN / GTIN | 4069515040389 | |
| Manufacturer number | 557515 D151 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |