{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Surface | powder-coated | |
| Type of product | non-specific washer | |
| External diameter d2 | 14 mm | |
| Diameter internal min. d1 d1 | 6.3 mm | |
| Thickness s | 4.4 mm | |
| Material | steel | |
| Content | 1 pcs. | |
| Weight | 2 g |
| Article number | 557076 | |
| EAN / GTIN | 4020772004934 | |
| Manufacturer number | 557076 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |