{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | Flat head | |
| With collar | yes | |
| Nominal length L | 55 mm | |
| Thread size d1 | M16 | |
| Left-hand thread | no | |
| Version | with pressure piece | |
| Drive profile | external hexagon | |
| Drive size | 8AF | |
| Unit for width across flats | metric | |
| Width across flats s | 8 mm | |
| Surface | burnished | |
| Arbor design | Vollgewinde | |
| Content | single part | |
| Type of product | grub screw | |
| Thread type | M | |
| Overall length L2 | 55 mm | |
| Content | 1 pcs. | |
| Material | steel |
| Article number | 554214 | |
| EAN / GTIN | 4020772003166 | |
| Manufacturer number | 554214 | |
| L-Number | L30090 812 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |