Rubber backing pad shank ⌀ 6 mm medium hard, External ⌀: 50mm

Article no.: 554093 50
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 50 mm
Tool-end mounting External thread quick-clamping system
Mounting machine-side Shank ⌀ 6 mm
Shank ⌀ 6 mm
maximum speed 25,000 rpm
Type of product Backing pad

Identification & Classification

Article number 554093 50
Copy
EAN / GTIN 4045197526243
Copy
Manufacturer number 554093 50
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

To take abrasive discs with external thread quick-clamping systems (Roloc™, Combidisc®).
Rubber backing pad with 1/4 inch mounting and 6 mm shank. Adapter No. 554081 allows mounting on an M14 spindle.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

Note:

See No. 079325 for suitable angle grinders.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart