{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | no | |
| Manufacturer’s designation | Spindelverlängerung | |
| Interface position | on the machine; on the workpiece | |
| Holder type | plain shank | |
| Holder version | metric | |
| Holder size, metric | 8 mm | |
| Type of mounting | spigot | |
| Shank diameter DS | 8 mm | |
| Interface on machine side | plain shank | |
| Hole diameter on workpiece side D1 | 6 mm | |
| Interface | joint 1; joint 2 | |
| Type of product | toolholder extension | |
| Overall length L | 150 mm | |
| Content | 1 pcs. |
| Article number | 546930 6 | |
| EAN / GTIN | 4007220185315 | |
| Manufacturer number | 4007220185315 | |
| Manufacturer/responsible person | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com |