Vise jaws with magnetic strip, plastic, blue 140 mm

Article no.: 545K140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 545K140
EAN / GTIN 4027474280871
Manufacturer number 545K140
L-Number L80010 103089
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The blue plastic vice jaws with magnet strips can be combined with series 520, 525, and 530 to make them more durable and robust. Plastic jaws are a more cost-effective alternative to protective jaws, providing even better protection for clamped workpieces than aluminum, but they are also easier to deform.
  • High-quality material and easy assembly
  • The magnetic strips prevent the continuous slipping of the clamping jaws when opening and closing the vise.

Feature:

  • Material: tool steel
  • Total length [mm]: 140 mm
  • Total length [inch]: 5 1/2
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart