{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Series | DAH81 | |
| Manufacturer’s designation | DAH81.HD.25.110; HYDRODEHNADAPTER | |
| Interface position | on the machine; on the workpiece | |
| Holder type | hollow shank taper HSK; Plain shank | |
| Holder shape | Standard; plain shank | |
| Holder version | dimensionless nominal size without cooling; metric | |
| Holder size, metric | 25 mm | |
| Holder size, no dimensions | 63 | |
| Type of mounting | spigot; hole (internal mounting) | |
| Shank diameter | 25 mm | |
| Min. clamping diameter | 24 mm | |
| Max. clamping diameter | 26 mm | |
| External diameter, tool-end | 52 mm | |
| Body length (tool side) | 52 mm | |
| Format | standard | |
| Interface | joint 1; joint 2 | |
| Type of product | hydraulic chuck | |
| Overall length | 167 mm | |
| Overall height | 31 mm | |
| Overall width | 56 mm | |
| Through-coolant available | yes | |
| Material | steel | |
| Surface treatment | hardened | |
| Content | 1 pcs. |
| Article number | 545.62.017 | |
| EAN / GTIN | 4047109316553 | |
| Manufacturer number | 8432725800 | |
| L-Number | L23130 9 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |