{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Series | DAH81 | |
| Manufacturer’s designation | DAH81.HD.20.75; HYDRODEHNADAPTER | |
| Interface position | on the machine | |
| Holder type | hollow shank taper HSK | |
| Holder version | dimensionless nominal size with cooling | |
| Holder size, no dimensions | 63 | |
| Type of mounting | spigot | |
| Min. clamping diameter | 20 mm | |
| Max. clamping diameter | 20 mm | |
| Gauge length | 75 mm | |
| Format | short | |
| With cooling channel bore | yes | |
| Interface | joint 1 | |
| Type of product | hydraulic chuck | |
| Overall length | 75 mm | |
| Overall height | 40 mm | |
| Overall width | 57 mm | |
| Through-coolant available | yes | |
| Material | tungsten carbide; steel | |
| Surface treatment | hardened | |
| Content | 1 pcs. |
| Article number | 545.62.016 | |
| EAN / GTIN | 4047109316560 | |
| Manufacturer number | 8432720800 | |
| L-Number | L23130 2 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |