Angle measuring disc no. 7385N Inside square 3/4″ Outside square 3/4″ L.416mm

Article no.: 54010002
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 0.72 kg

Identification & Classification

Article number 54010002
EAN / GTIN 4018754136131
Manufacturer number 54010002
L-Number L60010 3229
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • for angle-controlled screw tightening, with stationary reading point
  • Reliable reading from any angle thanks to 2 angled scales
  • With unscrewable magnet for attaching a socket with 1/2″ square socket
  • to be used with a tightening tool, e.g. Service MANOSKOP® No. 730N
  • the choice of angle measuring disc - with 1/2″ or 3/4″ square - depends on the square of the tightening tool

Feature:

  • External square [inch]: 3/4 ″
  • Height mm (h): 76 mm
  • Length mm (L): 416 mm
  • Measuring range [E1]: ±360°
  • No.: 7385 N
  • Scale division [E1]: 2°
  • Inside square [inch]: 3/4 ″
  • Weight: 720g
  • Width mm (b): 78 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart