{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | 520 | |
| Manufacturer’s designation | Ganzstahl-Schraubstock | |
| Colour | red | |
| Interchangeable jaws | no | |
| Version | mechanical | |
| Material | steel | |
| Surface | painted | |
| Type of product | bench vice |
| Article number | 520-100-R | |
| EAN / GTIN | 4027474997090 | |
| Manufacturer number | 520-100-R | |
| L-Number | L80010 103330 | |
| Manufacturer/responsible person | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com |