Barcode scanner 1D and 2D, Type: W

Article no.: 498805 W
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
66 pieces in stock 66 pieces available in 5-10 working days
Hazardous goods article

Express delivery is not possible for hazardous goods articles.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EX area no
Connect via radio yes
Frequency 2,400 MHz
Length 161 mm
Height 98 mm
Type of product barcode reader

Identification & Classification

Article number 498805 W
EAN / GTIN 4069515014823
Manufacturer number 498805 W
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

1D and 2D barcode scanner. Scanner very quickly decodes many types of 1D and 2D barcodes, including QR, Data Matrix, PDF417, UPC/EAN Add on 2 or 5, Code 128, Code32/Code39 etc. Easy and quick connection via USB interface through plug & play. No driver necessary. Multiple scanning modes can be programmed.
Wireless barcode scanner with built-in memory of more than 2600 codes for scanning without a connection. 2.4 GHz wireless and USB cable connection. Rechargeable battery with large capacity.

Warning:

Intended use
  • Programmable plug-and-play wired 2D barcode scanner.
  • Configurable in HID or COM port mode.
  • For work in industrial environments.
  • Use it only in accordance with the technical data.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Avoid vibration, reverse movement, shaking, impacts.
  • Do not use in explosion hazard areas.
  • Do not expose the work lamp to intense heat, direct sunlight or naked flames.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart