{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | - | |
| Manufacturer’s designation | Federteller-Montagewerkzeug | |
| Packaging | loose | |
| Quality and test seal | none | |
| Guideline / labelling | none | |
| ESD protected area (EPA) | no | |
| EX area | no | |
| Overall length | 237 mm | |
| Type of product | smooth rolling tool holder |
| Article number | 4963-1 | |
| EAN / GTIN | 4000896050383 | |
| Manufacturer number | 4963-1 | |
| L-Number | L60140 1420 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |