LED cold light source F1

Article no.: 492242 F1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Product details

Technical Data

Intensity of illumination 350 lm
Power supply Mains operated
Colour temperature 5,800 K
Power consumption 22 W
comparable light output to a halogen bulb 100 W
Overall length 196 mm
Overall width 110 mm
Overall height 175 mm
Weight 0.5 kg
Type of product Lighting unit for measuring tool

Identification numbers & Classifications

Article number 492242 F1
EAN / GTIN 2050002047051

Description

Version:

Very bright dimmable cold light source with long-life (> 30,000 h) and energy-saving LED technology (5800 K). Sturdy metal casing, can be stacked as a stable assembly. ESD socket for dissipating static electrical charges. Extremely high light densities at the illuminated area.
Passive cooling, silent and vibration-free.

Supplied with:

LED cold light source, double swan neck fibre optic cable (⌀ 4.5 mm, length 550 mm) with integral focussing lenses.
Including international power supply unit (100 − 240 V).

Optional extras:

Halogen filter No. 492244 size FILTER, foot switch No. 492244 size SWITCH and cross section converter No. 492244 size LINE.

Note:

Further fibre optic cables, gap ring light sources, colour filters and other accessories available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart