{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | DIN 13 | |
| Type of gauge | “No Go” gauge | |
| Thread type | M | |
| Test certificate | Manufacturer’s test certificate | |
| Thread | M2 | |
| Thread pitch | 0.45 mm | |
| Type of product | Thread NoGo plug gauge |
| Article number | 486516 M2 | |
| EAN / GTIN | 4046122621170 | |
| Manufacturer number | 258477 | |
| Manufacturer/responsible person | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 Albstadt, Germany, www.johs-boss.de |