{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black | |
| Type of product | disc cutter | |
| Material of handle | plastic | |
| Overall length | 325 mm | |
| Weight | 10 g |
| Article number | 4852-5 | |
| EAN / GTIN | 4000896129478 | |
| Manufacturer number | 4852-5 | |
| L-Number | L60140 3546 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |