{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Min. nominal dimension | 4.001 mm | |
| Max. nominal dimension | 9.999 mm | |
| Tolerance zone | JS | |
| Degree of tolerance (quality) | 4 | |
| Configurable | yes | |
| Type of product | setting ring | |
| Content | single part | |
| Standard | DIN 2250 | |
| Material | steel | |
| Can be calibrated | yes | |
| Can be recalibrated | yes |
| Article number | 484035 B1 | |
| EAN / GTIN | 2050002127586 | |
| Manufacturer/responsible person | Adam Ruppel Asbach GmbH, Bachstraße 2, 64397 Modautal, Germany, www.ara-germany.de |