• Service articles cannot be ordered separately, but must be added to the matching article.

Calibration Setting ring, maximum ⌀: 50mm

Article no.: 028400 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Processing time approx. 1-3 working days

Select article variation and quantity

maximum ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Accredited no
Calibration for setting ring
Max. diameter 50 mm
Type of product calibration

Identification & Classification

Article number 028400 50
EAN / GTIN 2050002057180

Description

Version:

General information:
Calibration is an essential part of quality assurance. As your partner for calibrating your measurement tools and testing equipment, we take care of everything, including safe transport. We guarantee standards-compliant calibration in accordance with all relevant regulations and standards used by your company.

Factory (ISO) calibration:
Factory calibration is a cost-effective alternative to accredited calibration (e.g. DAkkS). It can be traced back to the factory standard (not to the national standard as with an accredited certification) and meets the required standards in many areas. Our calibration partner’s laboratories always work in accordance with DIN EN ISO/IEC 17025, which ensures that the calibration and samples can be traced back whilst meeting the highest standards.

Recommendation:

With expert handling and regular recalibration, you can increase the life of your testing equipment and protect it against damage and excessive wear. Important in this context is that: Comprehensive training sessions are provided for employees who use the measuring tools and testing equipment.

Note:

Calibration according to option 4 (diameter determination for gauges across several planes).
The calibration service can only be ordered in conjunction with a corresponding item. You can see which calibration service is available for which item on the measuring tools that can be calibrated.

Access to your calibration certificates
You can access your calibration certificates free of charge at any time via Connected Metrology Free (CMY). Simply log in using the customer number you used to order your measuring tools including calibration. You can then easily view your certificates online and download them.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability