Socket wrench for coolant tubes HSK-A

Article no.: 47894
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour
red
For minimum width across flats
32 mm
For maximum width across flats
32 mm
Type of product
extension tube
Overall length L
115 mm
Material
steel
Weight
50 g

Identification & Classification

Article number 47894
EAN / GTIN 4020772047894
Manufacturer number 47894
L-Number L30090 258
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Socket wrench for coolant pipe HSK-A, (tapered hollow shaft according to DIN 69893)
Blade: Special steel, hardened and galvanized.
Handle: Pure, impact-resistant plastic (cadmium-free), red.

Feature:

  • Size = HSK-A.: 32
  • B: 80
  • B1: 1.4
  • D: 6.1
  • D1: 8.5
  • L: 115
  • Weight: 50 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability