Data logger, Type: 175T2

Article no.: 474180 175T2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 103.64 /pcs.
  • US $ 157.25 /pcs.
on request
In stock Available in 5-10 working days
12 pieces in stock 12 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Interface: USB interface
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Article no of the battery / rechargeable battery fitted 081561 LR3
Measuring range temperature (external sensor) -40 – 120 °C
Measuring range temperature (internal sensor) -35 °C - 55 °C
Error limit temperature (external sensor) ±0.3 °C
Error limit temperature (internal sensor) ±0.5 °C
Manufacturer's designation 175 T2
Interface USB interface
IP Index of Protection IP 65
Power supply Battery-powered
‌Number of batteries contained 3
external sensor type NTC
Length 89 mm
Width 55 mm
Height 30 mm
Type of product Data logger

Identification & Classification

Article number 474180 175T2
EAN / GTIN 4029547011092
Manufacturer number 0572 1752
Manufacturer/responsible person Testo Saveris GmbH, Celsiusstraße 2, 79822 Titisee-Neustadt, Germany

Description

Version:

Robust and compact 2-channel data loggers with large back-lit display. Internal memory for 1 million measured values. High data security, even when the battery is flat. Measurement interval adjustable between 10 seconds and 24 hours. Battery life ≥3 years (measurement interval 15 min, 25 °C). Two standard interfaces (mini-USB and SD card) for easy programming and reading the logged data by direct connection to a PC.
Connection for 1 external temperature sensor (type NTC).

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

With wall bracket, lock, 3 batteries No. 081561 size LR3, and calibration certificate; ComSoft Basic V5 software available for downloading free of charge.

Optional extras:

USB cable 474183 size USB.
Temperature sensor (type NTC) on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart