{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 3 pcs. | |
| Type of battery | alkaline-manganese (AlMn) | |
| International size | AA (LR6) | |
| Series | testo 440 | |
| IP index of protection | IP54 | |
| Manufacturer’s designation | testo 440 CO2-Set mit Bluetooth | |
| Packaging | case | |
| Power supply | battery-powered | |
| Index of protection / protection class | IP degree of protection | |
| Min. measured value, temperature | 0 °C | |
| Max. measured value, temperature | 50 °C | |
| Min. measured value, relative humidity | 0 % | |
| Max. measured value, relative humidity | 100 % | |
| Error limit, relative humidity | 0 °C | |
| Error limit, temperature | 0 °C | |
| Accuracy of formula, indoor air quality (CO2) | ±50 + 3 % (0 bis 5000 ppm) ±100 + 5 % (0 bis 10.000 ppm) | |
| Display resolution | 0.1 °C; 0.1 °C; 1 °C | |
| Min. measured value, indoor air quality (CO2) | 0 ppm | |
| Max. measured value, indoor air quality (CO2) | 10000 ppm | |
| Type of product | multi-function measuring device | |
| Measurement variables | degrees Celsius | |
| Measuring range for | relative humidity; temperature; Indoor air quality (CO2) | |
| Device memory for values | 7.5 | |
| Interface | Bluetooth® interface; złącze USB | |
| Material of the housing | plastic |
| Article number | 474167 CO2 | |
| EAN / GTIN | 4029547019401 | |
| Manufacturer number | 0563 4405 | |
| Manufacturer/responsible person | Testo SE & Co. KGaA, Celciusstraße 2, 79822 Titisee-Neustadt, Germany, www.testo.de |