Case, Type: K

Article no.: 474161 K
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 256 mm
External dimension width 516 mm
External dimension height 135 mm
Type of product Tool transport system

Identification & Classification

Article number 474161 K
EAN / GTIN 4029547019319
Manufacturer number 0516 4401
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart