• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Multimeter with thermal image, Type: 279FC

Article no.: 473324 279FC
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Interface: Fluke Connect

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Information displayed 6,000
Basic accuracy 0.09 %
Interface Fluke Connect
Continuity testing yes
Diode testing yes
Measurement process TRUE RMS
AC voltage 0.1 mV − 1000 V
DC voltage 0.1 mV − 1000 V
AC current 0.1 mA − 10 A
DC current 0.1 mA − 10 A
Resistance 0.1 Ω − 50 MΩ
Capacitance 1 nF − 10 mF
Frequency 0.01 Hz − 100 kHz
Temperature -20 °C - 200 °C
Thermal sensitivity ≤0.2 K
Field of view 36×27 mm
Detector size 80 × 60 px
Overvoltage category CAT III 1000 V; CAT IV 600 V
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Type of product Multimeter

Identification & Classification

Article number 473324 279FC
Manufacturer number 279FC
Manufacturer/responsible person Fluke Deutschland GmbH, In den Engematten 14, 79286 GLOTTERTAL, Germany, www.fluke.com

Description

Version:

Fully equipped digital multimeter with integral thermal imaging camera. 3.5 inch LCD colour display for optimum legibility. The combination of two measuring tools was developed for increased productivity. Thermography allows electrical problems to be detected quickly and reliably, and can thus save the need to make many time-consuming measurements and validations.
Fluke Connect uses Bluetooth® to connect the measurement device to your smartphone.
  • Saving measurements and images.
  • Depiction of trends and monitoring of processes.
  • Generation of reports and distribution by e-mail, transmission of live images and measurement data.

Standard:

IEC 61010; EN 61326-1

Supplied with:

Test leads, lithium-ion battery and charger.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart