{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 1 pcs. | |
| Type of battery | alkaline-manganese (AlMn) | |
| International size | 9-volt block (6LR61) | |
| Manufacturer’s designation | 87V | |
| Power supply | battery-powered | |
| Measurement techniques | TRUE RMS | |
| Min. continuity test | 0.1 O | |
| Max. continuity test | 50 O | |
| Frequency measurement min. | 0.05 Hz | |
| Frequency measurement max. | 200 kHz | |
| Resistance measurement min. | 0.1 O | |
| Resistance measurement max. | 50 MO | |
| Electrical capacitance min. | 0 µF | |
| Electrical capacitance max. | 10,000 µF | |
| Measuring voltage min., voltage measurement | 0.0001 V | |
| Measuring voltage max., voltage measurement | 1,000 V | |
| Display (DC) min. | 0.01 V | |
| Display (DC) max. | 1,000 V | |
| Display (AC) min. | 0.1 V | |
| Display (AC) max. | 1,000 V | |
| Alternating current (AC) min. | 0.0001 mA | |
| Alternating current (AC) max. | 10 A | |
| Direct current (DC) min. | 0.0001 mA | |
| Direct current (DC) max. | 10 A | |
| DIsplay | LCD | |
| Illuminated display | yes | |
| Automatic power-off | yes | |
| Displayable number max. | 19,999 | |
| Basic accuracy | 0.05 % | |
| Type of product | multimeter | |
| Measurement variants | diode testing; continuity testing; voltage measurement; resistance measurement; electrical capacitance measurement | |
| Type of current | dC current; aC current | |
| With cable | yes | |
| With display | yes | |
| Overvoltage category | CAT III; CAT IV | |
| Characteristics | Illumination of probe points | |
| Standard | ANSI/ISA S820201; CSA C222-10101; IEC 61010 | |
| Material of the housing | Plastic | |
| Can be calibrated | yes |
| Article number | 473322 87V | |
| EAN / GTIN | 095969586733 | |
| Manufacturer number | 87-V/EUR | |
| Manufacturer/responsible person | Fluke Deutschland GmbH, In den Engematten 14, 79286 Glottertal, Germany, www.fluke.com |