{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | no | |
| Colour | turquoise | |
| Unit of measure for clamping capacity | metric | |
| Capacity max. a | 60 mm | |
| Type of joint | box joint | |
| With return spring | yes | |
| Content | single part | |
| Type of product | grip wrench/ locking pliers/ clamping pliers | |
| Characteristics | self-locking | |
| Material | plastic | |
| Surface | painted | |
| Overall length L | 253 mm | |
| Total weight | 130 g |
| Article number | 4590-3 | |
| EAN / GTIN | 4000896055753 | |
| Manufacturer number | 4590-3 | |
| L-Number | L60140 876 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |