Precision protractor, Beam length: 150mm

Article no.: 453800 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 75.12 /pcs.
  • US $ 114.08 /pcs.
on request
In stock Available in 3-4 working days
22 pieces in stock 22 pieces available in 3-4 working days

Select article variation and quantity

Beam length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 360 degrees
Scale divisions 1 arcmin
Spindle pitch 1 degrees
Error limit ±2 arcmin
Beam length 150 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Protractor

Identification & Classification

Article number 453800 150
EAN / GTIN 4045197294616

Description

Version:

Error-free reading. The degree values are easily and clearly readable on a magnified 4×90° scale. The arc minutes are just as easily readable on a satin chrome-plated barrel with black scale markings. With double scale for both measurement directions. Easy to handle quick adjustment and fine adjustment for the arc minute values. Satin chromium plated anti-glare reading parts.

Supplied with:

1 stock square 60×90 mm for setting.

Optional extras:

Clamp No. 453520 (for fixing to scribers No. 445152445222), attachment square No. 453600.

Spare part:

Measuring beam No. 453510. Magnifying glass No. 453820 size 2.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart