{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | other magnifying glass | |
| Shape of lens | round | |
| Length | 36 mm | |
| Width | 21 mm | |
| Material of lens | silicate glass | |
| Material of mounting head | Plastic |
| Article number | 453820 1 | |
| EAN / GTIN | 4045197294630 | |
| Manufacturer number | 453820 1 |